Shop All Steel Toe Shoes
Reebok
Work Shoes, 9, M, Black, Composite, Women's, PR
Mfr # RB041
Zoro # G2038458
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture Resistant Insole No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Metatarsal Guard No
- Heel Height Less Than 1/2 in
- Mark II Slip Test Results- Dairy Tile Wet 0.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB041
- Zoro # G2038458
- UPC # 690774386334
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 3 in |
Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- REEBOK Work Shoes, 10-1/2, W, Bk, Composite, Women's, P (RB041)
- REEBOK Work Shoes, 10, M, Black, Composite, Women's, PR (RB041)
- REEBOK Work Shoes, 8, M, Black, Composite, Women's, PR (RB041)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB8807)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10-1/2W, PR (RB1975)
- REEBOK Size 15 Men's Athletic Shoe Steel Work Shoe, Navy (RB3502)
- REEBOK Safety Shoe, 11-1/2, M, Black, Steel, PR (RB2214)
- Reebok Steel Toe Shoes