Shop All Steel Toe Shoes
Reebok
Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR
Mfr # RB4040
Zoro # G2041879
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated No
- Insulated No
- Insole System EVA
- Non Metallic Upper Yes
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4040
- Zoro # G2041879
- UPC # 690774425965
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Heel Height | Less Than 1/2 in |
Height | Low |
Footwear Width | EEEE |
Footwear Size | 9 |
Width | EEEE |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-01-5504)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Work Shoes, 13, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Athletic WorkShoes, Black/Blue, 8M, PR (RB4830)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Work Shoes, 9 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- Reebok Steel Toe Shoes