Shop All Steel Toe Shoes
Reebok
Work Shoes, 8, W, Black, Steel, Mens, PR
Mfr # RB4093
Zoro # G3899012
original price:
$123.03
6% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Insole System Removable
- Oil Resisting Sole Yes
- Metatarsal Guard No
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4093
- Zoro # G3899012
- UPC # 690774404700
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 8 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4093
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Shoes, 1" Spikes, Polypropylene, PR (46107)
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x48 (15-1924-2448-618)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 14, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Reebok Steel Toe Shoes