Shop All Steel Toe Shoes
Reebok
Work Shoes, 8 Size, Black, Alloy, Women's, PR
Mfr # RB047
Zoro # G2571663
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative No
- Liner Material Mesh, Nylon
- Wide Toe Cap No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB047
- Zoro # G2571663
- UPC # 690774409613
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 8 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No, Style Number RB047
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, Blank, PK25 (ZEZ2B)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- REEBOK Athletic Shoes, Steel Toe, Navy, 6W, PR (RB1975)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Reebok Steel Toe Shoes