Shop All Steel Toe Shoes
Reebok
Work Shoes, 8-1/2, EEEE, Blk, Alloy, Mens, PR
Mfr # RB4041
Zoro # G2041967
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Electrical Hazard Rated Yes
- Toe Shape Round
- Non Metallic Upper Yes
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G2041967
- UPC # 690774425828
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | EEEE |
Height | Low |
Size | 8 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 1/2 |
Width | EEEE |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime Premium Black Series Insulated Pant (IN410-L)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- REEBOK Safety Shoe, 8-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 9 Size, White, Steel, Womens, PR (RB434)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- REEBOK Athletic Work Shoe, 11, W, Men, Gray/Red, PR (RB4005)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- Reebok Foot Protection