Shop All Steel Toe Shoes
Reebok
Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR
Mfr # RB455
Zoro # G5915758
original price:
$132.89
9% off
new price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Suggested Sole Slip Rating Better
- Completely Non Metallic Yes
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Waterproof Type Bootie
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB455
- Zoro # G5915758
- UPC # 690774131224
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 7 1/2 |
Height | 4 in |
Footwear Width | W |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 7 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4555
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- VIKING Creekside II Pants Black (868PZ-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8, PR (RB4895)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2, PR (RB1975)
- REEBOK Safety Shoe, 11-1/2, W, Black, Composite, PR (RB8807)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- Reebok Steel Toe Shoes