Shop All Steel Toe Shoes
Reebok
Work Shoes, 7-1/2, EEEE, Blk, Alloy, Mens, PR
Mfr # RB4041
Zoro # G2041982
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Heel Height Less Than 1/2 in
- Insulation Type None
- Outsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G2041982
- UPC # 690774425804
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | Low |
Footwear Width | EEEE |
Size | 7 1/2 |
Width | EEEE |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, M, 12PK (AXSDG-05-009)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Beige, PK48 (7737-BBGE)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8, PR (RB1975)
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Athletic High-Top Shoe, W, 9 1/2, Black, PR (RB3400)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 11, Black, PR (N1911-M)
- Reebok Foot Protection