Shop All Steel Toe Shoes
Reebok
Work Shoes, 6, W, Navy, Alloy, Womens, PR
Mfr # RB046
Zoro # G3378851
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Outsole Material Rubber
- CSA Footwear Standard Not Specified
- Metatarsal Guard No
- Last Number or Name Sublite Cushion Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB046
- Zoro # G3378851
- UPC # 690774403123
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 6 |
Footwear Width | W |
Height | 3 in |
Width | W |
Size (PRINT) | 6 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB046
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Backer Plate. Requires 4ea. 1/2"d. Attachment Bolts and Lock Nuts. (1039-G)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- TILLMAN XL Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-XL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- REEBOK Athletic Style Work Shoes, Steel, 6M, PR (RB195)
- REEBOK Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Size 4 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 7 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Work Shoes, 7-1/2, W, Bk, Composite, Mens, PR (RB455)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- Reebok Foot Protection