Shop All Steel Toe Shoes
Reebok
Work Shoes, 5, W, Navy, Steel, Mens, PR
Mfr # RB1975
Zoro # G5926063
original price:
$107.00
6% off
new price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Footwear Shank Type None
- Predominant Footwear Color Navy
- Insulated No
- Mark II Slip Test Results- Dairy Tile Wet 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1975
- Zoro # G5926063
- UPC # 690774132832
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 5 |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 5 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1975, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 42 to 46 In (JE-70L)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- REEBOK Athletic Work Shoe, 8-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Work Shoes, 10, W, Navy, Alloy, Womens, PR (RB046)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Reebok Steel Toe Shoes