Shop All Steel Toe Shoes
Reebok
Work Shoes, 5, M, Black, Composite, Mens, PR
Mfr # RB1865
Zoro # G5937753
original price:
$112.34
6% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Predominant Footwear Color Black
- Removable Insole Yes
- Electrical Hazard Rated Yes
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1865
- Zoro # G5937753
- UPC # 690774168480
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 5 |
Width | M |
Size (PRINT) | 5 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1865, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40057)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- 3M 60923 Organic Vapor/Acid Gas Cartridge/Filter, 2 PK, NIOSH (MMM60923)
- REEBOK Athletic Shoe, W, 7 1/2, Black, PR (RB211)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2, PR (RB1975)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Reebok Steel Toe Shoes