Shop All Steel Toe Shoes
Reebok
Work Shoes, 5, M, Black, Composite, Mens, PR
Mfr # RB1860
Zoro # G5924620
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1860
- Zoro # G5924620
- UPC # 690774196995
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 5 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- STI Smoke and Acoustic Pthwy Dvc, 4-1/2 in. W (NEZ33)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- REEBOK Work Shoes, 10, W, Navy, Alloy, Womens, PR (RB046)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8W, PR (RB4895)
- REEBOK Athletic Style Work Shoes, Stl, 6-1/2W, PR (RB195)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- Reebok Steel Toe Shoes