Shop All Steel Toe Shoes
Reebok
Work Shoes, 13 Size, Black, Alloy, Mens, PR
Mfr # RB4142
Zoro # G2619729
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removable Insole Yes
- Metal Chip Resisting Sole No
- Insole System Removable
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4142
- Zoro # G2619729
- UPC # 690774407602
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 3 in |
Width | M |
Size (PRINT) | 13 |
Overall Height | 3 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Station in Yellow (S19-921H)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 090)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (RB4142)
- REEBOK Size 9 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- REEBOK Work Shoes, 11, W, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2, PR (RB1975)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6, Black, PR (N1357)
- Reebok Foot Protection