Shop All Steel Toe Shoes
Reebok
Work Shoes, 13, EEEE, Blue, Alloy, Mens, PR
Mfr # RB4040
Zoro # G2041930
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Wet 0.88
- Removable Insole Yes
- Footwear Width EEEE
- Max. Heat Rating Not Rated
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4040
- Zoro # G2041930
- UPC # 690774426030
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | EEEE |
Height | Low |
Size | 13 |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Width | EEEE |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- SYNGUARD Nitrile Exam Gloves, Nitrile, XL, 100 PK (NGPF7004)
- C.H. HANSON Stencil, Stop, 24 x 12 In. (70063)
- SKULLERZ BY ERGODYNE Clear Anti-Fog Safety Helmet Visor (8991)
- REEBOK Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8W, PR (RB4895)
- FLORSHEIM Boat Shoe, D, 9, Black, PR (FS2326)
- Reebok Foot Protection