Shop All Steel Toe Shoes
Reebok
Work Shoes, 13, EEEE, Black, Steel, Mens, PR
Mfr # RB3501
Zoro # G3380218
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductive No
- Waterproof No
- Upper Boot Material All Leather
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB3501
- Zoro # G3380218
- UPC # 690774426160
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | 4E |
Height | Low |
Heel Height | Less Than 1/2 in |
Size | 13 |
Footwear Size | 13 |
Width | EEEE |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB3501
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- REEBOK Athletic Style Work Shoes, 7, W, Black, PR (RB4143)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Work Shoes, 6, M, Black, Composite, Women's, PR (RB041)
- REEBOK Athltc Style Work Shoes, Stl, 10-1/2W, PR (RB195)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Reebok Steel Toe Shoes