Shop All Steel Toe Shoes
Reebok
Work Shoes, 12, W, Black, Composite, Women's, PR
Mfr # RB041
Zoro # G2038677
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Man Made
- Last Number or Name Sublite Cushion Work
- Toe Shape Round
- Ninety Degree Heel No
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB041
- Zoro # G2038677
- UPC # 690774386396
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 12 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- KASK Safety Helmet Bayonet Adaptor (WAC00003)
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- REEBOK Work Shoes, 9, M, Black, Composite, Women's, PR (RB041)
- REEBOK Work Shoes, 6, M, Black, Composite, Women's, PR (RB041)
- REEBOK Work Shoes, 10, M, Black, Composite, Women's, PR (RB041)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- REEBOK Safety Shoe, 11-1/2, W, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Reebok Steel Toe Shoes