Shop All Steel Toe Shoes
Reebok
Work Shoes, 12 Size, Black, Alloy, Mens, PR
Mfr # RB4142
Zoro # G2619817
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Predominant Footwear Color Black
- Completely Non Metallic No
- Footwear Closure Type Lace Up
- Chain Saw Cut Resistant No
- Metatarsal System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4142
- Zoro # G2619817
- UPC # 690774407749
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Width | W |
Size (PRINT) | 12 |
Overall Height | 3 in |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4142
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Field Selectable Red or Green LEDs, White, 120/277V (CCRG)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- REEBOK Work Shoes, 9 Size, White, Steel, Womens, PR (RB434)
- REEBOK Athletic Work Shoes, Stl, Navy, 8-1/2M, PR (RB1920)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 5, W, Navy, Steel, Mens, PR (RB1975)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Athletic Work Shoe, 11, W, Men, Gray/Red, PR (RB4005)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- Reebok Steel Toe Shoes