Shop All Steel Toe Shoes
Reebok
Work Shoes, 12, EEEE, Blue, Alloy, Mens, PR
Mfr # RB4040
Zoro # G2041991
original price:
$123.04
6% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap Yes
- Footwear Shank Type Nylon
- Upper Boot Material Leather/Mesh
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Max. Heat Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4040
- Zoro # G2041991
- UPC # 690774426023
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Height | Low |
Heel Height | Less Than 1/2 in |
Footwear Width | EEEE |
Footwear Size | 12 |
Width | EEEE |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152370)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- SAFETY WORKS Hearing Protector Foldable (SWX00115)
- REEBOK Work Shoes, 13, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Work Shoes, 9, EEEE, Blue, Alloy, Mens, PR (RB4040)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- Reebok Foot Protection