Shop All Steel Toe Shoes
Reebok
Work Shoes, 12, EEEE, Black, Alloy, Mens, PR
Mfr # RB4041
Zoro # G2042140
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap Yes
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Max. Heat Rating Not Rated
- Midsole Material EVA
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G2042140
- UPC # 690774425897
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Heel Height | Less Than 1/2 in |
Footwear Width | EEEE |
Height | Low |
Footwear Size | 12 |
Width | EEEE |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- S.M. ARNOLD FIRE HOSE NOZZLE (AR81-207)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- REEBOK Work Shoes, 9-1/2, EEEE, Blk, Alloy, Mens, PR (RB4041)
- REEBOK Work Shoes, 8, EEEE, Black, Alloy, Mens, PR (RB4041)
- REEBOK Work Shoes, 11, EEEE, Black, Alloy, Mens, PR (RB4041)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB8807)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1312)
- Reebok Foot Protection