Shop All Steel Toe Shoes
Reebok
Work Shoes, 10 Size, Navy, Steel, Mens, PR
Mfr # RB4250
Zoro # G2473672
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Upper Material Description Synthetic
- Manufacturers Suggested Sole Slip Rating Best
- Metal Chip Resisting Sole No
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4250
- Zoro # G2473672
- UPC # 690774406131
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 3 in |
Size | 10 |
Footwear Width | M |
Width | M |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (ATCP1815/O/8)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- PUREFLO Odor Nuisance Pre Filter (PF3000-04-004)
- REEBOK Work Shoes, 9 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 10-1/2 Size, Navy, Steel, PR (RB4250)
- REEBOK Athletic Shoe, M, 6, Black, PR (RB2211)
- REEBOK Safety Shoe, 7, M, Navy, Steel, PR (RB308)
- REEBOK Work Shoes, 12, EEEE, Black, Alloy, Mens, PR (RB4041)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- Reebok Steel Toe Shoes