Shop All Steel Toe Shoes
Reebok
Work Shoes, 10-1/2 Size, Navy, Steel, PR
Mfr # RB4250
Zoro # G2473867
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
- Conductive No
- Insole System Removable
- Oil Resisting Sole Yes
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4250
- Zoro # G2473867
- UPC # 690774406353
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 10 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- CONDOR Ratchet Faceshield Assembly, Clear Visor, Uncoated, Polycarbonate, 9 in Visor Height, Black (4EZC2)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- REEBOK Safety Shoe, 11-1/2, W, Black, Composite, PR (RB8807)
- REEBOK Athletic Shoes, Steel Toe, Navy, 6W, PR (RB1975)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- SKECHERS Work Shoes, Alloy, Womens, 7, D, Black, PR (76553 - BKBL SZ 7)
- Reebok Steel Toe Shoes