Shop All Steel Toe Shoes
Reebok
Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR
Mfr # RB4142
Zoro # G2619823
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ninety Degree Heel No
- Last Number or Name Sublite Cushion Work
- Color Black
- Puncture Resistant Insole No
- Oil Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4142
- Zoro # G2619823
- UPC # 690774407718
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | W |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 10 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (220BL)
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 13 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Work Shoes, 5, W, Navy, Steel, Mens, PR (RB1975)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- REEBOK Work Shoes, 8, EEEE, Black, Alloy, Mens, PR (RB4041)
- Reebok Steel Toe Shoes