Shop All Steel Toe Shoes
Reebok
Work Shoes, 10-1/2, EEEE, Blk, Alloy, Mens, PR
Mfr # RB4041
Zoro # G2042107
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Nylon
- Color Black
- Puncture Resistant Insole No
- Liner Material Mesh, Nylon
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G2042107
- UPC # 690774425866
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Height | Low |
Heel Height | Less Than 1/2 in |
Footwear Width | EEEE |
Width | EEEE |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Polyethylene, 100 ft L, 1-1/2 in Link W, Yellow (78234)
- TILLMAN Xl Split Cow Drvrs Glv-Cd, PR (1400XL)
- EDGE Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk (ZDF116VS-SL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 12W, PR (RB4895)
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2, PR (RB1975)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- Reebok Foot Protection