Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, Men, 8.5, W, Golden Tan, PR
Mfr # RB4327
Zoro # G8948737
original price:
$181.84
6% off
new price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Golden Tan
- Waterproof No
- Non-Marking Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4327
- Zoro # G8948737
- UPC # 690774171312
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4327
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (700270)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (S) PK Gloves (00-840 (S))
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- REEBOK Work Boots, Composite, Women, 7, W, Blk, PR (RB417)
- REEBOK 15 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoe, W, 13, Black, PR (RB3016)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (45637C-BRN)
- Reebok Composite Toe Boots and Shoes