Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, Men, 6.5, M, Golden Tan, PR
Mfr # RB4327
Zoro # G8948642
original price:
$181.84
6% off
new price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Golden Tan
- Waterproof No
- ASTM Footwear Class F2413-11 I/75 C/75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4327
- Zoro # G8948642
- UPC # 690774171060
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Footwear Size | 6 1/2 |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4327
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ10 (R23010)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-10.0)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- Reebok Foot Protection