Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, Men, 10, W, Golden Tan, PR
Mfr # RB4327
Zoro # G8948502
original price:
$181.84
6% off
new price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Golden Tan
- Waterproof No
- Metal Chip Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4327
- Zoro # G8948502
- UPC # 690774171343
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | W |
Size (PRINT) | 10 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4327, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 11 (RB1067)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, M, 15, Black (RB4050)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB3016)
- REEBOK Work Boots, 11 Sz, Brown, Hiker Low, Mens, PR (RB4444)
- CAROLINA SHOE Size 10EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Reebok Composite Toe Boots and Shoes