Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boots, Composite, Mn, 18M, PR
Mfr # RB7755
Zoro # G5814523
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB7755
- Zoro # G5814523
- UPC # 690774133945
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 18 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 18 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 18 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 18, Static Dissipative Yes, Style Number RB7755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- REEBOK Athltc Style Work Shoes, Comp, 10-1/2M, PR (RB4388)
- REEBOK Athletic Shoe, XW, 11, Black (RB1130)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- IRON AGE Work Boots, Comp, 6In., Blk, 13W, PR (IA0160)
- Reebok Foot Protection