Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boots, Composite, Mn, 18M, PR
Mfr # RB6750
Zoro # G5813114
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB6750
- Zoro # G5813114
- UPC # 690774150553
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 18 |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 18 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 18, Static Dissipative No, Style Number RB6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- REEBOK Athletic Shoe, XW, 11, Black (RB1130)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- Reebok Foot Protection