Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, Composite, Men, 9, W, Oxford, PR
Mfr # RB4177
Zoro # G8942631
original price:
$170.99
6% off
new price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Sole Pattern Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4177
- Zoro # G8942631
- UPC # 690774172869
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Conductive (CD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4177
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- DEFENDER SAFETY Face Shield, Disposable, AllRound Protection Headband Clear AntiFog Lens, 10 pack (DSM-FS-01)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- REEBOK Work Boots, Composite, Men, 9, M, Oxford, PR (RB4177)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- REEBOK Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Work Boots, 11 Sz, Brown, Hiker Low, Mens, PR (RB4444)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- AVENGER SAFETY FOOTWEAR Size 13 FRAMER ST, MENS PR (A7227-13W)
- Reebok Composite Toe Boots and Shoes