Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR
Mfr # RB4555
Zoro # G4322005
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width EW
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4555
- Zoro # G4322005
- UPC # 690774130982
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Width | XW |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4555
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- PRINTRONIX Black Ribbon, PK6 (179499-001)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM50)
- REEBOK Work Boots, 11-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Work Boots, 9-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Reebok Foot Protection