Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, 8 Sz, W, Blk, 6 in. H, Womens, PR
Mfr # RB655
Zoro # G4322215
original price:
$165.83
6% off
new price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB655
- Zoro # G4322215
- UPC # 690774170575
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, M, PR (12-4000-60 MEDIUM)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB3016)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK 11 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- Reebok Composite Toe Boots and Shoes