Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boots, 12, W, Black, Plain, PR
Mfr # RB4015
Zoro # G5897836
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black with Gray Trim
- Material Upper: Leather with MicroWeb; Lining: Moisture Wicking Nylon Mesh; Insole: Removable FootFuel Injected EVA Cushion Footbed; Outsole: Sublite EVA Cushion Midsole with Rubber SR Outsole
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4015
- Zoro # G5897836
- UPC # 690774349377
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | Low |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Black Plastic Number 1, 10PK (A10291)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- PIP Lens Cleaning Towelette Dispenser, PK100 (252-LCT100)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- REEBOK Hiking Boots, Composite, Mn, 13W, PR (RB4333)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- Reebok Plain-Toe Work Boots and Shoes