Shop All Composite Toe Boots and Shoes
Reebok
Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR
Mfr # RB4555
Zoro # G4321941
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width EW
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4555
- Zoro # G4321941
- UPC # 690774131040
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EW |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | XW |
Overall Height | 4 in |
Size (PRINT) | 12 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 8, PR (59-801)
- SUNBELT YELLOW, 6 PT. RATCHET SUS. Hardhat 12.5" x10.5" x7" (A-B1QHR6YE)
- NMC Notice No Eating Or Drinking Sign - Bilingual, ESN383AB (ESN383AB)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, M, PR (ST501030)
- REEBOK Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Work Boots, 9-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- Reebok Foot Protection