Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boot, Comp Toe, 8In, Blk, 10W, PR
Mfr # RB8874
Zoro # G5057525
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 8 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8874
- Zoro # G5057525
- UPC # 690774136724
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Width | W |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB8874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1215-EG_12x18 (T1-1215-EG_12x18)
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- REEBOK Work Boot, Comp Toe, 8In, Black, 11W, PR (RB8874)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- REEBOK Athletic Shoe, XW, 11 1/2, Black (RB1130)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- Reebok Foot Protection