Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boot, Comp Toe, 8In, Black, 13W, PR
Mfr # RB8874
Zoro # G5470552
product price: $154.95
/pr
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Smooth Leather and Ballistic Nylon; Lining: Nylon Mesh; Insole: Removable F2A Polyurethane Cushion Insert with Shock Eliminator Heel Cushion; Outsole: Dual Density, Mountain Trail Rubber Bottom and EVA Cushion Midsole
- Gender Men's
- Toe Type Composite
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8874
- Zoro # G5470552
- UPC # 690774136779
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Width | W |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB8874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), White (A119R010000)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- S FELLAS BY GENUINE GRIP Men Composite Toe Work Boot, Brn, 7.5M, PR (6041-7.5M)
- Reebok Foot Protection