Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boot, Comp Toe, 6In, Brown, 14M, PR
Mfr # RB7755
Zoro # G5470351
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Upper: Full-Grain Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB7755
- Zoro # G5470351
- UPC # 690774133907
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 14 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB7755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089 (A-DES-TG-1824-24089)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4021X-M (8))
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- IRON AGE Wellington Boots, Composite, Mn, 9-1/2W, PR (IA0194)
- Reebok Foot Protection