Shop All Plain-Toe Work Boots and Shoes
Reebok
Work Boot, Comp Toe, 6In, Brown, 11M, PR
Mfr # RB7755
Zoro # G5470333
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB7755
- Zoro # G5470333
- UPC # 690774133877
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 11 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB7755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK ISO-DIN Univ Lockout Device, Plastic, Red (S2393)
- PRO-SERIES Adhesive Rubber Step Cover, 12" x 12" (RSSTEP12BOX)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Sublite Cushion Work 10W Black, PR, Size: 10 (RB4037)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- REEBOK Athletic Shoe, XW, 11 1/2, Black (RB1130)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- VIKING 11 Unisex Black (VW49T-11)
- Reebok Foot Protection