Shop All Military & Tactical Boots
Reebok
Tactical Boots, 9-1/2M, 5in, Black, PR
Mfr # RB4507
Zoro # G8859952
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 5 in
- Color Black
- Footwear Closure Type Lace Up
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4507
- Zoro # G8859952
- UPC # 690774304215
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Height | 5 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Gender | Men's |
Footwear Style | Military/Tactical |
Style Number | RB4507 |
Predominant Footwear Color | Black |
Liner Material | Moisture Wicking Nylon Mesh |
Waterproof | No |
Midsole Material | Injected EVA |
Outsole Material | Rubber |
Shineable Toe | No |
Standards | ASTM F2413 |
Insulated | No |
Max. Heat Rating | Not Rated |
Resists | Oil, Slips |
Upper Material | Seamless Micro Mesh |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 9 1/2, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number RB4507, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (50XL)
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 8M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12394)
- Reebok Foot Protection