Shop All Military & Tactical Boots
Reebok
Tactical Boots, 8-1/2M, Plain, 6in, Black, PR
Mfr # RB8678
Zoro # G8860537
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Shank Material nylon
- Max. Heat Rating Not Rated
- Waterproof No
- Footwear Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8678
- Zoro # G8860537
- UPC # 690774181410
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Footwear Width | M |
Size | 8 1/2 |
Height | 6 in |
Details
Insulated | No |
Shank Material | nylon |
Max. Heat Rating | Not Rated |
Waterproof | No |
Item | Tactical Boots |
Footwear Closure Type | Lace Up |
Toe Type | Plain |
Outsole Material | Rubber |
Standards | ASTM F2413 |
Style Number | RB8678 |
Color | Black |
Footwear Style | Military/Tactical |
Shineable Toe | Yes |
Liner Material | Nylon |
Predominant Footwear Color | Black |
Midsole Material | Eva |
Gender | Men's |
Resists | Oil, Slips |
Upper Material | Waterproof Leather/Ballistic Nylon |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 8 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS XL Charc Wool Sock (F2322-76H-XL)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- Reebok Foot Protection