Shop All Military & Tactical Boots
Reebok
Tactical Boots, 7W, Mens, 8in, Black, PR
Mfr # RB8720
Zoro # G8859751
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up
- Shineable Toe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8720
- Zoro # G8859751
- UPC # 690774304017
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 7 |
Footwear Width | W |
Height | 8 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Shineable Toe | No |
Outsole Material | Rubber |
Midsole Material | Injected EVA |
Standards | ASTM F2413 |
Max. Heat Rating | Not Rated |
Gender | Men's |
Insulated | No |
Predominant Footwear Color | Black |
Footwear Style | Military/Tactical |
Liner Material | Moisture Wicking Nylon Mesh |
Waterproof | No |
Style Number | RB8720 |
Resists | Oil, Slips |
Upper Material | Seamless Micro Mesh |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 7, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8720, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- Reebok Foot Protection