Shop All Military & Tactical Boots
Reebok
Tactical Boots, 6in, 7-1/2M, Black, PR
Mfr # RB8674
Zoro # G8862612
product price: $144.95
/pr
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Shineable Toe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8674
- Zoro # G8862612
- UPC # 690774139343
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Height | 6 in |
Footwear Size | 7-1/2 |
Description
Tactical Boots, Footwear Style Military/Tactical, 7 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8674, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- Reebok Military & Tactical Boots