Shop All Military & Tactical Boots
Reebok
Tactical Boots, 13W, Plain, 6in, Black, PR
Mfr # RB8678
Zoro # G8860765
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8678
- Zoro # G8860765
- UPC # 690774181960
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 13 |
Footwear Width | W |
Height | 6 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Predominant Footwear Color | Black |
Style Number | RB8678 |
Liner Material | Nylon |
Waterproof | No |
Standards | ASTM F2413 |
Gender | Men's |
Footwear Style | Military/Tactical |
Shineable Toe | Yes |
Max. Heat Rating | Not Rated |
Outsole Material | Rubber |
Midsole Material | Eva |
Shank Material | nylon |
Insulated | No |
Upper Material | Waterproof Leather/Ballistic Nylon |
Resists | Oil, Slips |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- Reebok Foot Protection