Shop All Military & Tactical Boots
Reebok
Tactical Boots, 12W, Mens, 8in, Black, PR
Mfr # RB8720
Zoro # G8859855
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up
- Standards ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8720
- Zoro # G8859855
- UPC # 690774304116
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 12 |
Footwear Width | W |
Height | 8 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Standards | ASTM F2413 |
Max. Heat Rating | Not Rated |
Footwear Style | Military/Tactical |
Outsole Material | Rubber |
Shineable Toe | No |
Insulated | No |
Predominant Footwear Color | Black |
Midsole Material | Injected EVA |
Waterproof | No |
Gender | Men's |
Style Number | RB8720 |
Liner Material | Moisture Wicking Nylon Mesh |
Upper Material | Seamless Micro Mesh |
Resists | Oil, Slips |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8720, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Knee Pad, Soft Shell (94200)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- NOTRAX 30 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0330YB)
- REEBOK Military Boots, 6in, 10M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- REEBOK Tactical Boots, 10-1/2M, 5in, Black, PR (RB4507)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Tactical Boots, 8-1/2M, Plain, 6in, Black, PR (RB8678)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12391)
- Reebok Foot Protection