Shop All Military & Tactical Boots
Reebok
Tactical Boots, 10-1/2M, 5in, Black, PR
Mfr # RB4507
Zoro # G8859977
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 5 in
- Color Black
- Footwear Closure Type Lace Up
- Shineable Toe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4507
- Zoro # G8859977
- UPC # 690774304239
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Height | 5 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Shineable Toe | No |
Style Number | RB4507 |
Max. Heat Rating | Not Rated |
Midsole Material | Injected EVA |
Footwear Style | Military/Tactical |
Outsole Material | Rubber |
Waterproof | No |
Standards | ASTM F2413 |
Gender | Men's |
Liner Material | Moisture Wicking Nylon Mesh |
Predominant Footwear Color | Black |
Insulated | No |
Upper Material | Seamless Micro Mesh |
Resists | Oil, Slips |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number RB4507, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- GUARDIAN EQUIPMENT Eyewash Shank (BI136-02-04)
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Large (BLKC-SSCRG-L)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 14M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- 5.11 Tactical Boots, 12, W, Black, Plain, Mens, PR (12394)
- Reebok Military & Tactical Boots