Shop All Military & Tactical Boots
Reebok
Tactical Boot, 11-1/2W, Plain, 8in, Black, PR
Mfr # RB8877
Zoro # G8860442
product price: $149.95
/pr
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up
- Standards ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB8877
- Zoro # G8860442
- UPC # 690774177420
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Height | 8 in |
Footwear Size | 11-1/2 |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Standards | ASTM F2413 |
Shank Material | nylon |
Outsole Material | Rubber |
Shineable Toe | Yes |
Gender | Men's |
Style Number | RB8877 |
Midsole Material | Eva |
Predominant Footwear Color | Black |
Footwear Style | Military/Tactical |
Waterproof | Yes |
Liner Material | Moisture Wicking Nylon Mesh |
Max. Heat Rating | Not Rated |
Insulated | No |
Upper Material | Waterproof Leather/Ballistic Nylon |
Resists | Oil, Slips |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 11 1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number RB8877, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- REEBOK Military Boots, 10-1/2W, Mens, Plain, Tan, PR (RB8895)
- REEBOK Tactical Boots, 10-1/2M, 5in, Black, PR (RB4507)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- Reebok Foot Protection