Shop All Military & Tactical Boots
Reebok
Tactical Boot, 11-1/2W, Plain, 6in, Black, PR
Mfr # RB8678
Zoro # G8860747
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Height 6 in
- Color Black
- Footwear Closure Type Lace Up
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB8678
- Zoro # G8860747
- UPC # 690774181946
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Height | 6 in |
Details
Item | Tactical Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Lace Up |
Footwear Style | Military/Tactical |
Shank Material | nylon |
Liner Material | Nylon |
Insulated | No |
Waterproof | No |
Standards | ASTM F2413 |
Max. Heat Rating | Not Rated |
Midsole Material | Eva |
Gender | Men's |
Predominant Footwear Color | Black |
Style Number | RB8678 |
Outsole Material | Rubber |
Shineable Toe | Yes |
Resists | Oil, Slips |
Upper Material | Waterproof Leather/Ballistic Nylon |
Closure Type | Lace Up |
Description
Tactical Boots, Footwear Style Military/Tactical, 11 1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number RB8678, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKHS)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 7-1/2M, Desert Tan, PR (RB8694)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- Reebok Military & Tactical Boots