Shop All Composite Toe Boots and Shoes
Reebok
Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black
Mfr # RB765-M-09.0
Zoro # G405907413
original price:
$164.99
22% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Women's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB765-M-09.0
- Zoro # G405907413
- UPC # 690774166769
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Height | 6 in |
Footwear Size | 10, 10 1/2, 11, 11 1/2, 12, 7, 7 1/2, 8, 8 1/2, 9, 9 1/2 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9 Women's Athletic Shoe Composite Athletic Work Shoes, Gray (RB316)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- CAROLINA SHOE Loafer Shoe, M, 13, Brown, PR (CA5595)
- Reebok Composite Toe Boots and Shoes