Shop All Steel Toe Shoes
Reebok
Size 8W Men's Athletic Shoe Alloy Work Shoe, Black
Mfr # RB4041
Zoro # G6295375
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Black
- Footwear Construction Type Cemented
- Insulated No
- Heel Height Less Than 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G6295375
- UPC # 690774386150
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | Low |
Size | 8 |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600VP)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- MCR SAFETY Economy Weight Kevlar 18 Sleeve W Bart (9378BE)
- REEBOK Size 4 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9M (RB4041)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Size 12 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- Reebok Foot Protection