Shop All Composite Toe Boots and Shoes
Reebok
Size 8 Men's 6" Work Boot Composite Work Boot, Black
Mfr # RB6750
Zoro # G4864772
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 8
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB6750
- Zoro # G4864772
- UPC # 690774150645
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2" |
Height | 6" |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Blue (OF-VS3-03)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- REEBOK Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, M, 16, Black (RB4050)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- ROCKPORT WORKS Oxford Shoe, W, 12, Black (RK643-W-12.0)
- Reebok Foot Protection