Shop All Composite Toe Boots and Shoes
Reebok
Size 8 1/2 Women's 6 in Work Boot Composite Safety Footwear, Black
Mfr # RB765-M-08.5
Zoro # G405907345
original price:
$164.99
22% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Women's
- Color Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB765-M-08.5
- Zoro # G405907345
- UPC # 690774166752
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Footwear Size | 10, 10 1/2, 11, 11 1/2, 12, 7, 7 1/2, 8, 8 1/2, 9, 9 1/2 |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Flex Cap, Black, PR (53008)
- SE-KURE Indoor Convex Mirror w/T Bkt, 18 (SCVI-18T)
- ZORO SELECT Barricade Tape, Hazardous Area Keep Out, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N952)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- REEBOK Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Athletic Shoe, W, 9, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- REEBOK Size 4 1/2 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-W-04.5)
- Reebok Composite Toe Boots and Shoes