Shop All Steel Toe Shoes
Reebok
Size 8-1/2 Men's Athletic Shoe Alloy Work Shoe, Black
Mfr # RB4041
Zoro # G6295576
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G6295576
- UPC # 690774386013
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | Low |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY XL TrueBlock File Folder Labels w/Sure Feed, 0.94x3.44, White, PK450 (05027)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD2)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9M (RB4041)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2, PR (RB1975)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Reebok Steel Toe Shoes